1-1/4 in. Supply and Return Ball Valve with Temperature

You last purchased this on
 
Uponor

1-1/4 in. Supply and Return Ball Valve with Temperature

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1-1/4 in. Supply and Return Ball Valve with Temperature

  • Fast #
  • Part #UA2631251
  • Item #4580490
  • Manufacturer Part #A2631251
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A2631250 and A2631251 come standard with a temperature gauge for easy visual check of supply temperatures
  • A2631250 also features a built-in filter ball which has isolation within the valve to facilitate cleaning of the filter
  • Uponor Manifold Supply and Return Ball Valves are R32 male by R32 female that fit directly on Uponor TruFLOW™ and Engineered Polymer (EP) Heating Manifolds
  • Requires Certification

Documents


Specifications

End Connection 1:
Male
End Connections:
Male
IAPMO Listed -:
No
Material:
Brass
Maximum Temperature:
220
NSF Certified:
No
Pressure - Maximum:
145 psi
UL Listed:
No
Valve Size:
1-1/4 in