1-29/50 in. End Cap Gasket
TruFLOW™ 1-29/50 in. End Cap Gasket
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement gasket for basic end cap
- Used with 1 1/4" Brass manifolds
- Hydronic heating
Documents
Specifications
- Collection:
- TruFLOW™
- Depth:
- 1/8 in
- Length:
- 1-29/50 in
- Material:
- Brass
- Maximum Temperature:
- 220
- Pressure - Maximum:
- 125 psi