Uponor
1-3/16 in. Service Wrench
Part #UE6111188 | Item #511197 | Manufacturer Part #E6111188
$
75.00
EACH
Fitting Sizes:
1-3/16 inProduct Details
- For use in tightening QS-style fitting assemblies to the manifold
- For use with TruFLOW manifolds
- Ideal for applications requiring flush head, such as metal door and window frames.
Specifications
Fitting Size 1: 1-3/16 in
Fitting Sizes: 1-3/16 in
Material: [Aluminum, Metal]
Tool Type: Service Wrench