3/8 in. Plastic Nail Barb Clamp
TubeTalon™ 3/8 in. Plastic Nail Barb Clamp
Frequently Purchased Together
Product Details
- Fasteners included
- Secures PEX tubing products
Specifications
- Collection:
- TubeTalon™
- Fits Pipe Size:
- 3/8 in
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Tube Talon
- Width:
- 3/4 in