1 in. Brass PEX Expansion 90° Elbow
ProPEX® 1 in. Brass PEX Expansion 90° Elbow
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 4500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Each end features the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
- Safe for direct burial in soil
- For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
-
Lead Law Compliant
Specifications
- Collection:
- ProPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- F1960
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass