1 in. PEX Tube Talon in Black

You last purchased this on
 
Uponor

1 in. PEX Tube Talon in Black

  • Fast #
  • Part #UF7051000
  • Item #1897378
  • Manufacturer Part #F7051000
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1 in. PEX Tube Talon in Black

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes fasteners
  • Secures PEX pipe in hot and cold domestic potable-water systems as well as fire safety and hydronic distribution systems
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
2-19/50 in
Material:
Plastic
Material Type:
HDPE
Width:
1-33/50 in