1 in. Ring With Stop

Part #UQ4691000  |  Item #4125370  |  Manufacturer Part #Q4691000

$ 1.03 EACH
(Pricing is for 1 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #UQ4690302Item #962306Mfr. Part #Q4690302

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.23 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #UQ4690512Item #3569868Mfr. Part #Q4690512

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.25 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #UQ4690625Item #4665841Mfr. Part #Q4690625

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.39 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #UQ4690756Item #3698193Mfr. Part #Q4690756

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.49 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #UQ4691000Item #4125370Mfr. Part #Q4691000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.03 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #UQ4691250Item #4125377Mfr. Part #Q4691250

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.13 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #UQ4691500Item #4125383Mfr. Part #Q4691500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.50 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #UQ4692000Item #4125341Mfr. Part #Q4692000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.99 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #UQ4692500Item #7000277Mfr. Part #Q4692500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.97 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #UQ4693000Item #7000278Mfr. Part #Q4693000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.50 /EACH
    Added to your cart. View Cart

Product Details

  • ProPEX® ring with stop

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F--876, ASTM F--877, ASTM F--1960, ASTM F--2023, ASTM E-84, ASTM E-119, ASTM E-814]

CARB OTC LEED Compliant: No

CSA Certified: [CSA B137.5, CSA B214]

Clean Bagged: No

FM Approved: No

Fits Pipe Size: 1 in

Fitting Type: Ring

GSA Approved: No

IAPMO Listed: Yes

Material: Plastic

Material Type: Polyethylene

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF-14, NSF-61]

Width: 1-3/8 in