1 in. Thermal Zone Valve
1 in. Thermal Zone Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- It provides flow control for individual terminal units or a single-zone manifold (manifold serving one zone)
- The Thermal Zone Valve is assembled with the 1-watt Uponor Thermal Actuator, four-wire (A3023522) which includes and end switch for activation of a relay pump, heat plant or other auxiliary devices
- The Uponor Thermal Zone Valve, four-wire, features 3/4" and 1" sweat connections
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 4 in
- Length:
- 2-1/2 in
- Material:
- Bronze
- Pressure - Maximum:
- 230 psi
- Type:
- UA3011075
- Valve Size:
- 3/4 in, 1 in
- Volts:
- 24V
- Width:
- 3-3/4 in