1 x 1 x 3/4 in. Press Brass Reducer Tee

You last purchased this on
 
Uponor

1 x 1 x 3/4 in. Press Brass Reducer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1 x 1 x 3/4 in. Press Brass Reducer Tee

  • Fast #
  • Part #UD4701175
  • Item #2172532
  • Manufacturer Part #D4701175
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Makes diverting connections for MultiCor® tubing in supply and return mains
  • Note: Uponor Wirsbo MultiPress Tool is required
  • Hydronic heating
  • Massachusetts compliant
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Minimal heat loss design
  • System Sentinel monitors on-off function of elements
  • Requires Certification

Specifications

ASTM:
ASTM F-1281
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Height:
2-91/100 in
Length:
4-8/25 in
Material:
Brass
NSF Certified:
Yes
Pressure - Maximum:
200 psi