Uponor
1,000 ft. Coil Multicore Tube
Part #UD1220500 | Item #1707612 | Manufacturer Part #D1220500
$
1,181.63
EACH
Length:
1000 ftProduct Details
- Multi-layered composite tubing consisting of an interior aluminum tubing lined with inner and outer layers of PEX (PEX-AL-PEX)
- Fitting system compatibility: multi-press, press
Documents
Specifications
Inside Diameter: 1/2 in
Length: 1000 ft
Material: Plastic
Maximum Pressure: 200 psi
Maximum Temperature: 200
Pipe Tubing Size: 13/16 in
Type: UD1220500