1000 ft. Multilayer Composite Pipe

You last purchased this on
 
Uponor

1000 ft. Multilayer Composite Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1000 ft. Multilayer Composite Pipe

  • Fast #
  • Part #UD1220625
  • Item #1875449
  • Manufacturer Part #D1220625
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Surface mounted thermostat
  • Lifeguard heating elements provide long element life and long life performance
  • Compatible with both ProPEX fitting connections and QS-style fittings
  • 3" polyurethane foam insulation provides superior insulating qualities
  • Minimal heat loss design
  • System Sentinel monitors on-off function of elements
  • Requires Certification

Specifications

Length:
1000 ft
Material:
Plastic, Aluminum
Material Type:
PEX
Maximum Temperature:
200
PipeTubing Size:
5/8 in
Pressure - Maximum:
160 psi