1/2 in. 3-Outlet Copper Sweat No Valve Manifold

You last purchased this on
 
Uponor

1/2 in. 3-Outlet Copper Sweat No Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1/2 in. 3-Outlet Copper Sweat No Valve Manifold

  • Fast #
  • Part #UF2751050
  • Item #356596
  • Manufacturer Part #F2751050
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Also used in balanced radiant systems that do not require individual loop control
  • Three outlets
  • Copper valveless manifold is used for hot and cold domestic potable-water distribution systems
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
9 gpm
Length:
7-1/2 in
Material:
Copper
Material Type:
Type L
Outlet Quantity:
3
Pressure - Maximum:
160 psi