1/2 in. Compression Fitting Assembly

Part #UD4020500  |  Item #2172259  |  Manufacturer Part #D4020500

$ 13.85 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • QS-style compression fitting assembly with o-ring connects 5/16", 3/8", 1/2", 5/8" and 3/4" Wirsbo hePEX plus and AQUAPEX tubing to Wirsbo manifold and R20 or R25 components
  • Features R20 thread size
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant

Documents

Specifications

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Brass

Maximum Pressure: 200 psi