Uponor
1/2 in. MLC Press Fitting Brass Coupling
Part #UD4545050 | Item #2172527 | Manufacturer Part #D4545050
$
9.72
EACH
Fitting Sizes:
1/2 in x 1/2 inProduct Details
- MLC press fitting couplings connect two pieces of MLC tubing
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Documents
Specifications
End Connection 1: Press
End Connection 2: Press
End Connections: Press
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in x 1/2 in
Material: Brass