1/2 in. Multicor Fitting Assembly R20 Thread

You last purchased this on
 
Uponor

1/2 in. Multicor Fitting Assembly R20 Thread

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1/2 in. Multicor Fitting Assembly R20 Thread

  • Fast #
  • Part #UD4120500
  • Item #1706176
  • Manufacturer Part #D4120500
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Threads directly onto TruFLOW™ Jr and TruFLOW Classic Manifolds
  • R20 thread size
  • Multi-layer Composite (MLC) compression fitting assembly threads onto manifold loop outlets and transition fittings
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Pressure - Maximum:
125 psi