1/2 in. Plastic (Pack of 100) PEX Pipe Clamp
1/2 in. Plastic (Pack of 100) PEX Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- Wall sleeve for Upnor Ecoflex jacket size 5.5 in.
- 3 in. polyurethane foam insulation provides superior insulating qualities
- Minimal heat loss design
- System sentinel monitors on-off function of elements
Documents
Specifications
- Application:
- Fire Safety, Permafrost Protection Systems, Plumbing, Radiant Heating System, Turf Conditioning Systems
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PEX, Polypropylene
- Package Quantity:
- Pack of 100
- Product Type:
- Tube Clamp