1/2 in. QS20 Fitting Assembly

Part #UA4020500  |  Item #459337  |  Manufacturer Part #A4020500

$ 9.49 EACH
(Pricing is for R20 x 1/2 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • QS-style compression fitting assembly with o-ring connects 3/8" Wirsbo hePEX™ or Uponor AquaPEX® tubing to manifold in radiant heating applications

Specifications

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Sizes: R20 x 1/2 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 220