1/2 in. Stainless Steel Insert

You last purchased this on
 
Uponor

1/2 in. Stainless Steel Insert

  • Fast #
  • Part #UF5400500
  • Item #496200
  • Manufacturer Part #F5400500
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1/2 in. Stainless Steel Insert

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 150 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use in hot and cold domestic potable-water systems
  • Insert for lead-free brass compression stop valves
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASTM:
ASTM F-1960, ASTM F-876, ASTM F-877
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
LF4410500, LF4420500
CSA Certified:
CSA B137.5
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
GSA Approved:
No
Height:
31/50 in
IAPMO Listed -:
No
Length:
1 in
Material:
Stainless Steel
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Product Type:
Insert
UL Listed:
UL 1821
Valve Size:
1/2 in
Weight:
0.01 lb
Width:
31/50 in