Uponor
1/2 in. x 300 ft. Multicor Tube
Part #UD1250500 | Item #1706297 | Manufacturer Part #D1250500
$
354.55
EACH
Length:
300 ftProduct Details
- Multi-layered composite tubing consisting of an interior aluminum tubing lined with inner and outer layers of PEX (PEX-AL-PEX)
- Fitting system compatibility: multi-press, press
Documents
Specifications
Length: 300 ft
Material: Plastic
Maximum Pressure: 200 psi
Maximum Temperature: 200
Pipe Tubing Size: 1/2 in
Type: UD1250500