13-3/5 in. Heating Manifold Bracket
13-3/5 in. Heating Manifold Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in hydronic radiant heating and cooling systems
- Manifold assembly simply snaps into the bracket
- EP heating manifold mounting bracket attaches to a wall to hold the EP heating manifold assembly or single manifolds
- Use only propylene glycol in radiant systems with EP heating manifolds
Specifications
- Length:
- 13-3/5 in
- Material:
- Plastic
- Material Type:
- Engineered
- Width:
- 1 in