Uponor

150 psi Type L Copper and Brass ProPEX 3/4 x 1 in. Valve Manifold

Part #ULF2817550  |  Manufacturer Part #LF2817550

Fitting Sizes:

3/4 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-1960, ASTM F-877]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: ProPEX

End Connection 2: ProPEX

End Connections: ProPEX

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Reducing

Flow Rate: 20.5 gpm

GSA Approved: No

Height: 2-41/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12-3/4 in

Material: [Brass, Copper]

Material Type: Type L

Maximum Pressure: 150 psi

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outlet Quantity: 6

UL Listed: UL 1821