Uponor

155 Degree F Recessed Pendent Sprinkler Head in White

Part #ULF74900WH  |  Manufacturer Part #LF74900WH

$ 75.30 EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

K-Factor: 4.9

Lead Law Compliant: Yes

Maximum Temperature: 155

Product Type: Pendant

Type: ULF74900WH