2-1/2 in. x 9 ft. Galvanized Steel Pipe Support
2-1/2 in. x 9 ft. Galvanized Steel Pipe Support
Package Quantity Info:
EA: 1 CA: 5 PT: 400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- It provides continuous, uninterrupted support of PEX-a pipe, allowing hanger placement similar to that of metallic pipe
- Use PEX-a Pipe Support in conjunction with uninsulated Uponor AquaPEX® or Wirsbo hePEX™ PEX-a pipe in ASTM E84 plenum applications
- PEX-a Pipe Support is a non-combustible, self-gripping, galvanized-steel channel for crosslinked polyethylene (PEX-a) pipe
- PEX-a Pipe Support is offered in 9-foot lengths and comes with nylon-coated, stainless-steel strapping
- The PEX-a pipe with pipe support can be insulated with typical CTS (copper tube size) pipe insulation
Specifications
- ASTM:
- ASTM E-84
- Application:
- Non-Plenum Support, Plenum Support
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 23 ga
- Height:
- 1-17/32 in
- Length:
- 9 ft
- Material:
- Steel
- Material Type:
- Type B
- Product Type:
- Pipe Support
- UL Listed:
- No
- Width:
- 2-9/16 in