2-29/100 x 1-21/50 in. Plastic Staple (Pack of 300)

You last purchased this on
 
Uponor

2-29/100 x 1-21/50 in. Plastic Staple (Pack of 300)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

2-29/100 x 1-21/50 in. Plastic Staple (Pack of 300)

  • Fast #
  • Part #UA7015075
  • Item #4140063
  • Manufacturer Part #A7015075
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with 1 1/2" or thicker foam
  • For use with manual foam stapler (E6025075) to secure 3/8", 1/2" and 5/8" PEX to rigid insulation
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-29/100 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 300
Tool Type:
Staple
Width:
1-21/50 in