2- 3/4 in. Single- Zone Pump Relay
2- 3/4 in. Single- Zone Pump Relay
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Relay includes secondary low-voltage terminals for boiler operation
- Controls the operation of a single circulator or pump
Specifications
- Height:
- 2-3/4 in
- Length:
- 5-1/4 in
- Volts:
- 24V
- Width:
- 4-1/4 in
- Zones:
- 1