2- 7/8 in. Single-Stage Controller with Floor Sensor
2- 7/8 in. Single-Stage Controller with Floor Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted in the vertical or horizontal position
- Single-stage, non-programmable setpoint controller designed to sense air temperature only
Specifications
- Depth:
- 13/16 in
- Height:
- 2-7/8 in
- Volts:
- 120V
- Width:
- 2-7/8 in