Uponor

24V Thermometer Actuator 2 Wire for Truflow Manifold

Part #UA3030523  |  Manufacturer Part #A3030523

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-wire, slow-opening thermal actuator, which mounts directly onto TruFLOW Classic and Jr. valved manifolds
  • Connects to the C-55 base unit
  • Provides individual loop flow control on a multi-zoned manifold

Specifications

Actuator Type: Thermal

Maximum Pressure: 17 psi

Maximum Temperature: 240

Type: UA3030523

Volts: 24V