3-33/100 in. Zoning System Outdoor Sensor for T-54 Thermostat
3-33/100 in. Zoning System Outdoor Sensor for T-54 Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features fast-response, precision-thermistor sensing element that is sealed against the outdoor environment
- Lifeguard heating elements provide long element life and long life performance
- For outdoor use in residential and commercial building automation controls
- Massachusetts compliant
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Specifications
- Brand Model Compatibility:
- Uponor North America T-54 Thermostat
- Depth:
- 1-19/50 in
- Height:
- 3-33/100 in
- Material:
- Plastic
- Type:
- UA3600254
- Width:
- 1-19/20 in