3-9/50 in. Zoning Thermostat in White
3-9/50 in. Zoning Thermostat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wireless technology features sensors for optimal temperature measurement
- Battery-status indicators provide user-friendly temperature control and maximum comfort
- Works with the Climate Control™ Zoning Thermostat (T-54)
- Massachusetts compliant
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Specifications
- Color Finish Name:
- White
- Height:
- 3-9/50 in
- Width:
- 2-41/50 in