Uponor 300 ft. x 2 in. PEX Tubing

U5227920

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • 3 wire configuration
  • 7.9" jacket
  • Long life heating elements
  • Surface mounted thermostat provides automatic temperature control

SPECIFICATIONS

ASTM Specifications
ASTM E-119, ASTM E-84, ASTM F-1960, ASTM F-876
CSA Certified
CSA B137.5
Color Finish
White
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Pipe Tubing Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday