3/4 in. Conversion Nipple
3/4 in. Conversion Nipple
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 8400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use QS-style conversion nipple and the appropriate fitting connect 5/16", 3/8", 1/2", 5/8", or 3/4" Uponor tubing to 1/2", 3/4" and 1" NPT
- R20 thread size
- Used with compression fittings to adapt to male national pipe thread (MNPT) in hydronic heating applications
- 3" polyurethane foam insulation provides superior insulating qualities
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Maximum Temperature:
- 220
- Pressure - Maximum:
- 125 psi