3/4 in. Copper Baseboard Elbow
3/4 in. Copper Baseboard Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QS-style fitting assembly is required
- Lifeguard heating elements provide long element life and long life performance
- QS-style baseboard elbow connects 1/2" and 5/8" Wirsbo tubing to 3/4" copper baseboard with the appropriate QS-style fitting assembly
- Massachusetts compliant
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Barbed
- End Connections:
- Threaded x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass