3/4 x 6-11/100 in. Plastic Bend Support
3/4 x 6-11/100 in. Plastic Bend Support
Frequently Purchased Together
Product Details
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Provides extra support in 90° bends for PEX pipe
Specifications
- Application:
- Hydronic Distribution, PEX Tubing, Radiant Heating and Cooling Systems
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 3/4 in
- Height:
- 6-11/100 in
- Length:
- 6-11/100 in
- Material:
- Plastic
- Material Type:
- Glass Reinforced Nylon
- Product Type:
- Bend Support
- Thickness:
- 1-1/50 in
- Width:
- 1-9/40 in