3/4 in. Press Manifold Elbow Adapter Bushing
3/4 in. Press Manifold Elbow Adapter Bushing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitions R32 manifold connections to 5/8", 3/4" and 1" MultiCor® tubing
- Lifeguard heating elements provide long element life and long life performance
- Hydronic heating
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Press
- End Connections:
- Threaded x Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 2-3/10 in
- Width:
- 2-24/25 in