3/4 in. QS25 Fitting Assembly

You last purchased this on
 
Uponor

3/4 in. QS25 Fitting Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

3/4 in. QS25 Fitting Assembly

  • Fast #
  • Part #UA4020750
  • Item #511214
  • Manufacturer Part #A4020750
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Will not thread directly onto manifolds, only onto other R25 connections
  • Used to connect Wirsbo hePEX™ plus tubing to the manifold in radiant heating applications
  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/4 in
Fitting Sizes:
R25 x 3/4 in
Material:
Brass
Maximum Temperature:
220
Pressure - Maximum:
125 psi