3/4 - 1 in. Spring Steel Mounting Bracket

You last purchased this on
 
Uponor

ProPEX® 3/4 - 1 in. Spring Steel Mounting Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 - 1 in. Spring Steel Mounting Bracket

  • Fast #
  • Part #UA7750700
  • Item #3986688
  • Manufacturer Part #A7750700
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fire sprinkler adapter mounting bracket
  • Requires Certification

Specifications

Application:
Residential
Collection:
ProPEX®
FM Approved:
No
Fits Pipe Size:
3/4 in - 1 in
Material:
Steel
Product Type:
Mounting Bracket
Temperature Rating:
200
UL Listed:
UL 1821
Weight:
0.17 lb