3/4 x 3/4 in. Copper Fitting Adapter Baseboard Elbow

You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 in. Copper Fitting Adapter Baseboard Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 in. Copper Fitting Adapter Baseboard Elbow

  • Fast #
  • Part #UQ4377575
  • Item #2370353
  • Manufacturer Part #Q4377575
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One end is manufactured with Uponor ProPEX fitting to provide easy transition from copper pipe to Wirsbo hePEX™ or Uponor AquaPEX® tubing
  • For use in any heating system utilizing baseboard or unit-type heaters
  • Requires Certification

Specifications

Collection:
ProPEX®
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass
Pressure - Maximum:
200 psi