Uponor 35-1/2 x 39 in. Manifold Wall CAB

UA2603539

Width

39 in

$491.45

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable to accommodate a brass manifold in either 2x4 or 2x6 stud wall
  • Can be mounted inside the cabinet for ease of wiring and way from exposure or possible damage
  • Recess-style cabinet comes with removable door trim package

SPECIFICATIONS

Depth
3-1/2 in
Height
35-1/2 in
Length
35-7/8 in
Material
Steel
Width
39 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday