3/8 in. Fitting Accessories R20 Thread
ProPEX® 3/8 in. Fitting Accessories R20 Thread
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 7200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R20 thread fitting with a ProPEX connection
- Connects hePEX™ plus tubing to the manifold in radiant heating applications
- ProPEX® Fitting Assembly threads onto Uponor manifold loop outlets
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- R20
- End Connection 2:
- F1960
- End Connections:
- R20 x F1960
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Brass
- Pressure - Maximum:
- 200 psi