Uponor
3/8 in. QS20 Fitting Assembly
Part #UA4020375 | Item #760141 | Manufacturer Part #A4020375
$
11.74
EACH
(Pricing is for R20 x 3/8 in)
Fitting Sizes
Product Details
- QS-style compression fitting assembly with o-ring connects 3/8" Wirsbo hePEX™ or Uponor AquaPEX® tubing to manifold in radiant heating applications
Documents
Specifications
End Connection 1: PEX
End Connections: PEX
Fitting Size 1: 3/8 in
Fitting Sizes: R20 x 3/8 in
Material: Brass
Maximum Pressure: 125 psi
Maximum Temperature: 220