3/8 in. Plastic PEX Expansion Ring with Stop
ProPEX® 3/8 in. Plastic PEX Expansion Ring with Stop
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ProPEX® rings are required to make a proper ProPEX connection
- Manufactured from a PEX-a material
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5, CSA B214
- Clean Bagged:
- No
- Collection:
- ProPEX®
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Width:
- 3/4 in