Uponor

3/8 in. 30 in. Supply Tube

Part #UF10725  |  Manufacturer Part #F1072530

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BAA Compliant: No

End Connection 2: OD

End Connections: OD

Fitting Size 2: 3/8 in

IAPMO Listed: No

NSF Certified: No

Rigid: Yes

Water Supply Connector Type: Sink