3/8 x 3/8 in. OD Lavatory Supply Tube

You last purchased this on
 
Uponor

3/8 x 3/8 in. OD Lavatory Supply Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

3/8 x 3/8 in. OD Lavatory Supply Tube

  • Fast #
  • Part #UF1072520
  • Item #1159271
  • Manufacturer Part #F1072520
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in hot and cold domestic potable water systems
  • Installed with delrin ring (included)
  • Requires Certification

Specifications

BAA Compliant:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
No
Length:
20 in
Material:
Plastic
Material Type:
PEX
NSF Certified:
No
Rigid:
Yes
Water Supply Connector Type:
Sink