4-13/100 in. Zoning System Thermostat Mounting Kit
4-13/100 in. Zoning System Thermostat Mounting Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes a table stand for easy placement
- Lifeguard heating elements provide long element life and long life performance
- Uses double-stick pads (included) to mount the thermostat (T-75) on tile or other smooth surfaces
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 4-13/100 in
- Length:
- 1-89/100 in
- Width:
- 1-7/20 in