4-3/25 in. Zoning System Thermostat Mounting Kit in Silver
4-3/25 in. Zoning System Thermostat Mounting Kit in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Silver
- Height:
- 4-1/8 in
- Width:
- 1-89/100 in