4-3/4 in. Setpoint Controller
4-3/4 in. Setpoint Controller
Package Quantity Info:
EA: 1 IP: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Press tool is required
- Long life heating elements
- MLC press male threaded connectors connect PEX-Aluminum-PEX tubing to female NPT threads
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- 4 wire configuration
Specifications
- ASTM:
- ASTM F877, ASTM F1960
- Height:
- 4-3/4 in
- Length:
- 7/8 in
- Maximum Temperature:
- 200
- Width:
- 2-7/8 in