4-3/5 in. Heating Manifold Valve Repair Tool

You last purchased this on
 
Uponor

4-3/5 in. Heating Manifold Valve Repair Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

4-3/5 in. Heating Manifold Valve Repair Tool

  • Fast #
  • Part #UA2670007
  • Item #3698172
  • Manufacturer Part #A2670007
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long life heating elements
  • 2 wire configuration
  • EP heating manifold valve replacement tool
  • Surface mounted thermostat provides automatic temperature control
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Requires Certification

Specifications

Brand Model Compatibility:
PA66-GF30 EP Heating Manifold
FM Approved:
No
GSA Approved:
No
Height:
4-3/5 in
Material:
Brass, Plastic, Stainless Steel
NSF Certified:
No
Product Type:
Replacement Tool
Width:
2 in