4-Zone Control Module for 2-Wire Operation

You last purchased this on
 
Uponor

4-Zone Control Module for 2-Wire Operation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

4-Zone Control Module for 2-Wire Operation

  • Fast #
  • Part #UA3031004
  • Item #4580497
  • Manufacturer Part #A3031004
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides connection between the thermostats and their respective actuators or zone valves and the connection between the end switches and the pump or boiler relay
  • Internally fused for protection from over current or direct shorts from the power supply transformer
  • Designed for use with Uponor thermostats, 2-wire actuators, or zone valves
  • Requires Certification

Specifications

AMP:
2
Brand Model Compatibility:
Uponor thermostats, motorized valved actuators, thermal actuators or zone valves
Depth:
1 in
Length:
2-3/4 in
Width:
7-1/4 in
Zones:
4