5 Loop 1 in. Stainless Steel Manifold Assembly with Flow Meter

You last purchased this on
 
Uponor

5 Loop 1 in. Stainless Steel Manifold Assembly with Flow Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

5 Loop 1 in. Stainless Steel Manifold Assembly with Flow Meter

  • Fast #
  • Part #UA2700502
  • Item #4900075
  • Manufacturer Part #A2700502
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features isolation valves, balancing valves with flow meters, and supply and return ball valves with temperature gauges
  • Comes fully assembled and ready for installation
  • Designed for residential and commercial radiant heating and cooling applications
  • Offers loop configurations of 2-8, 10, and 12
  • Available in 1" and 1-1/4" sizes
  • Resists corrosion
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
14 gpm
Length:
17-47/50 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
20
Outlet Quantity:
5
Pressure - Maximum:
145 psi
Weight:
10.42 lb