50 Va Transition 120V
50 Va Transition 120V
Frequently Purchased Together
Product Details
- 50VA transformer (24VAC) comes with a 4" x 4" metal mounting plate
Specifications
- AMP:
- 0.55
- Color Finish Name:
- White, Black
- Length:
- 4 in
- Power Source:
- Electric
- Product Type:
- Transformer
- VA Rating:
- 50 VA
- Volts:
- 120V
- Width:
- 4 in